Check Availability
  • FSI 

    Cadaver Bag, Blue, Vinyl, 92-1/2 in. L

  • Item # 46MN55
  • Mfr. Model # F-DISFEMA
Cadaver Bag, Blue, Vinyl, 92-1/2 in. L Cadaver Bag,Blue,Vinyl,92-1/2 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46MN55
Mfr. Model # F-DISFEMA
UNSPSC #42261602
Shipping Weight 4.4 lbs
Country of Origin USA *
Item Cadaver Bag
Length 92-1/2"
Width 36"
Thickness 1"
Material Vinyl
Color Blue
Provides Storage, Burial or Transport for Deceased
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.