Check Availability
  • FSI 

    Air Carbon Filter Clean Unit, HEPA 400CFM

  • Item # 38F335
  • Mfr. Model # F-HAS
Air Carbon Filter Clean Unit, HEPA 400CFM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 38F335
Mfr. Model # F-HAS
UNSPSC #30201801
Catalog Page 1820
Shipping Weight 45.0 lbs
Country of Origin USA *
Item HEPA 400 CFM Air Carbon Filter Cleaning Unit
Voltage 120
Length 16"
Width 16"
Height 24"
For Use With Decon Showers, Shelters
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.