Check Availability
  • FROST KING 

    Sponge Rubber, Adhesive Foam Seal, White, 10 ft. Overall Length, 3/8" Overall Width, 3/16" Overall H

  • Item # 43Y821
  • Mfr. Model # R338WA
Sponge Rubber, Adhesive Foam Seal, White, 10 ft. Overall Length, 3/8" Overall Width, 3/16" Overall H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Apply the adhesive-backed seal to the inside of a door frame and around windows to seal gaps quickly. Highly compressible nitrile sponge rubber can be used outdoors.
Show More Close
 

Technical Specifications

Item # 43Y821
Mfr. Model # R338WA
UNSPSC #31201527
Catalog Page 1997
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Adhesive Foam Seal
Overall Length 10 ft.
Overall Width 3/8"
Overall Height 3/16"
Color White
Material Sponge Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms