Check Availability
  • FROST KING 

    Sponge Rubber, Adhesive Foam Seal, Black, 10 ft. Overall Length, 1/2" Overall Width, 9/16" Overall H

  • Item # 43Y820
  • Mfr. Model # R930H
Sponge Rubber, Adhesive Foam Seal, Black, 10 ft. Overall Length, 1/2" Overall Width, 9/16" Overall H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nitrile sponge rubber is highly compressible; can be used outdoors.
Show More Close
 

Technical Specifications

Item # 43Y820
Mfr. Model # R930H
UNSPSC #31201527
Catalog Page 1997
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Adhesive Foam Seal
Overall Length 10 ft.
Overall Width 1/2"
Overall Height 9/16"
Color Black
Material Sponge Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms