Check Availability
  • FROST KING 

    Foam Tape, Hot Melt Resin Tape Adhesive, 1" X 10 ft., Strip, Black

  • Item # 43Y816
  • Mfr. Model # R511H
Foam Tape, Hot Melt Resin Tape Adhesive, 1" X 10 ft., Strip, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y816
Mfr. Model # R511H
UNSPSC #31201527
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Foam Tape
Tape Adhesive Hot Melt Resin
Foam Tape Thickness 3/8"
Tape Width 1"
Tape Length 10 ft.
Tape Shape Strip
Tape Color Black
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. Not Rated
Tape Tensile Strength Not Rated
Tape Adhesive Strength Not Rated
Tape Core Diameter 3"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In