Check Availability
  • FRIO-TEMP 

    Thermometer, -58 to 572F

  • Item # 12L936
  • Mfr. Model # B61000-0100
Thermometer, -58 to 572F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12L936
Mfr. Model # B61000-0100
UNSPSC #41113024
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Thermometer
Temp. Range (F) -58 Degrees to 572 Degrees F
Temp. Range (C) -50 Degrees to 300 Degrees C
Probe Connector Plastic Probe
Resolution 0.1 Degrees
Features Max/Min Temperature Memory
Height 3-23/32"
Width 2-1/2"
Battery Type AAA
Standards ISO 17025 A2LA Accredited Calibration Laboratory
Calibration Certificate NIST, FDA
Includes (1) AAA Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In