Check Availability
White Microwave, 2.20 cu. ft., 120V
  • FRIGIDAIRE 

    White Microwave, 2.20 cu. ft., 120V

  • Item # 31EV57
  • Mfr. Model # FFCE2238LW
  • (81)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This microwave features 10 power levels, a large glass turntable, and easy, one-touch button operation. The power levels and cooking times adjust automatically for a variety of heating applications. The controls can be programmed in advance, so you can defrost, cook, and keep a meal warm all at once.
Show More Close
 

Technical Specifications

Item # 31EV57
Mfr. Model # FFCE2238LW
UNSPSC #52141502
Shipping Weight 52.0 lbs
Country of Origin China *
Microwave Item Consumer
Microwave Style Countertop
Cooking Wattage 1200
Convection Cooking No
Appliance Color White
Oven Capacity 2.20 cu. ft.
Power Levels 10
1-Touch Settings Yes
Microwave Turntable Yes
Outside Width 24"
Outside Depth 21-3/8"
Outside Height 13-7/8"
Voltage 120V
Features Melt and Soften Easy-Set Start
Item Microwave

* This product's country of origin is subject to change

Compliance and Restrictions