This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • FRIGIDAIRE 

    Washer Dryer Combo, Electric, White, Washer Capacity 4.0 cu. ft., Dryer Capacity 5.5 cu. ft.

  • Item # 31EV14
  • Mfr. Model # FFLE4033QW
  • (308)
Washer Dryer Combo, Electric, White, Washer Capacity 4.0 cu. ft., Dryer Capacity 5.5 cu. ft.

See alternate products available online.

Product Details

This space-saving, high-efficiency washer/dryer combination unit utilizes Immersion Careā„¢ Wash Action to move water through clothes in waves for less stretching, tangling, and wrinkling. Its advanced rinse technology utilizes fresh water during the final rinse to keep white clothes white and to reduce allergens. It also offers Vibration Control for balanced, smooth operation. Does not ship with cord; purchase separately.
Show More Close
 

Technical Specifications

Item # 31EV14
Mfr. Model # FFLE4033QW
UNSPSC #52141601
Catalog Page 1466
Shipping Weight 265.0 lbs
Country of Origin Mexico *
Item Washer Dryer Combo
Washer Capacity 4.0 cu. ft.
Dryer Capacity 5.5 cu. ft.
Power Source Electric
Color White
Width 27"
Height 76"
Depth 31-1/2"
Voltage 240
Commercial / Residential Residential
Amps 22
Depth with Door Open 47-1/2"
Number of Dryer Cycles 9
Number of Wash Cycles 9
Wash Cycle Settings 9
Dryer Cycle Settings 4
Wash Temp. Settings 5
Dryer Temp. Settings 4
Features A Gentle Wash, Cleaner, Fresher, Laundry, Vibration Control System, Fast Full Load Wash
Standards ETL
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms