Check Availability
  • FRIGIDAIRE 

    Undercounter Dishwasher, White, Width 24", Depth 25", Voltage 120, ADA Compliant No

  • Item # 52HZ50
  • Mfr. Model # FFBD2412SW
  • (88)
Undercounter Dishwasher, White, Width 24", Depth 25", Voltage 120, ADA Compliant No
Qty
  • Web Price
    $588.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HZ50
Mfr. Model # FFBD2412SW
UNSPSC #52141505
Catalog Page 1464
Shipping Weight 84.0 lbs
Country of Origin USA *
Item Dishwasher
Installation Type Undercounter
Color White
Width 24"
Depth 25"
Voltage 120
ADA Compliant No
Number of Wash Cycles 5
Commercial / Residential Residential
Amps 10
Wash Cycle Settings 5
Features Quiet Dishwasher, Energy Saver Plus Cycle, Fits-More Capacity, Energy Saver Dry Option, NSF Certified
Sound Level 55dB
Depth with Door Open 49-1/4"
Min. Height 33-1/2"
Max. Height 35"
Plug Type Hardwired
Standards UL
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms