Check Availability
  • FRIGIDAIRE 

    Stainless Steel Microwave, 1.50 cu. ft., 120V

  • Item # 31EV68
  • Mfr. Model # FGMV155CTF
  • (144)
Stainless Steel Microwave, 1.50 cu. ft., 120V
Qty
  • Web Price
    $557.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This microwave features 10 power levels, a large glass turntable, and easy, one-touch button operation. The power levels and cooking times adjust automatically for a variety of heating applications. The controls can be programmed in advance, so you can defrost, cook, and keep a meal warm all at once. With 2 fan speeds, this microwave also doubles as a hood, with an auto-start heat sensor vent fan and a charcoal vent filter.
Show More Close
 

Technical Specifications

Item # 31EV68
Mfr. Model # FGMV155CTF
UNSPSC #52141502
Catalog Page 1465
Shipping Weight 72.0 lbs
Country of Origin China *
Microwave Item Consumer
Microwave Style Over the Range
Cooking Wattage 900
Convection Cooking Yes
Appliance Color Stainless Steel
Oven Capacity 1.50 cu. ft.
Power Levels 10
1-Touch Settings Yes
Microwave Turntable Yes
Outside Width 29-7/8"
Outside Depth 15-7/16"
Outside Height 16-13/32"
Voltage 120V
Features Multi-Stage Cooking, Convection-Microwave oven, Ready -Select Control, Two Speed Ventilation
Item Microwave
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms