Check Availability
  • FRIGIDAIRE 

    Stainless Steel Microwave, 1.70 cu. ft., 120V

  • Item # 31EV62
  • Mfr. Model # FGMV176NTF
  • (2497)
Stainless Steel Microwave, 1.70 cu. ft., 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This microwave features 10 power levels, a large glass turntable, and easy, one-touch button operation. The power levels and cooking times adjust automatically for a variety of heating applications. The controls can be programmed in advance, so you can defrost, cook, and keep a meal warm all at once. With 2 fan speeds, this microwave also doubles as a hood, with an auto-start heat sensor vent fan and a charcoal vent filter.
Show More Close
 

Technical Specifications

Item # 31EV62
Mfr. Model # FGMV176NTF
UNSPSC #52141502
Catalog Page 1465
Shipping Weight 61.0 lbs
Country of Origin China *
Microwave Item Consumer
Microwave Style Over the Range
Cooking Wattage 1000
Convection Cooking No
Appliance Color Stainless Steel
Oven Capacity 1.70 cu. ft.
Power Levels 9
1-Touch Settings Yes
Microwave Turntable Yes
Outside Width 29-7/8"
Outside Depth 15-1/32"
Outside Height 16-13/32"
Voltage 120V
Features Sensor Cooking, Effortless Reheat, Over 30 Options, Space Wise Rack
Item Microwave
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms