Check Availability
Stainless Steel Microwave, 1.60 cu. ft., 120V
  • FRIGIDAIRE 

    Stainless Steel Microwave, 1.60 cu. ft., 120V

  • Item # 31EV58
  • Mfr. Model # FFCE1638LS
  • (129)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This microwave features 10 power levels, a large glass turntable, and easy, one-touch button operation. The power levels and cooking times adjust automatically for a variety of heating applications. The controls can be programmed in advance, so you can defrost, cook, and keep a meal warm all at once.
Show More Close
 

Technical Specifications

Item # 31EV58
Mfr. Model # FFCE1638LS
UNSPSC #52141502
Shipping Weight 42.5 lbs
Country of Origin China *
Microwave Item Consumer
Microwave Style Countertop
Cooking Wattage 1100
Convection Cooking No
Appliance Color Stainless Steel
Oven Capacity 1.60 cu. ft.
Power Levels 10
1-Touch Settings Yes
Microwave Turntable Yes
Outside Width 21-3/4"
Outside Depth 18-1/2"
Outside Height 12-7/8"
Voltage 120V
Features Melt and Soften Easy-Set Start
Item Microwave

* This product's country of origin is subject to change

Compliance and Restrictions