Check Availability
  • FRIGIDAIRE 

    Electric Oven Range, White, 47"H x 29-7/8"W x 28-1/2" Depth

  • Item # 52HZ56
  • Mfr. Model # FFEF3054TW
Electric Oven Range, White, 47"H x 29-7/8"W x 28-1/2" Depth
Qty
  • Web Price
    $815.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

30" freestanding Oven Range from Frigidaire® features simple controls and provide consistent, fast, and accurate cooking and baking temperatures.

• Convenient storage drawer stores cookware
• For residential or intermittent use
Show More Close
 

Technical Specifications

Item # 52HZ56
Mfr. Model # FFEF3054TW
UNSPSC #52141504
Catalog Page 1465
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Oven Range
Power Source Electric
Color White
Width 29-7/8"
Height 47"
Depth 28-1/2"
Lower Oven Capacity 4.2 cu. ft.
Upper Oven Capacity 5.3 cu. ft.
ADA Compliant No
Commercial / Residential Residential
Self Cleaning Yes
Cooking Surface Ceramic Glass
Number of Burners 4
Cooktop BTU Output 1200 to 3000
Lower Oven BTU Output 8872
Upper Oven BTU Output 10,236
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms