Check Availability
  • FRIGIDAIRE 

    6 ft. Power Cord, 6/2, 8/2 Gauge/Conductor, and 50 Max. Amps

  • Item # 35ME23
  • Mfr. Model # 5308819009
6 ft. Power Cord, 6/2, 8/2 Gauge/Conductor, and 50 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cord connects an electric range to a dryer receptacle.
Show More Close
 

Technical Specifications

Item # 35ME23
Mfr. Model # 5308819009
UNSPSC #26121636
Catalog Page 1466
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Power Cord
Gauge/Conductor - Wire and Cable 6/2, 8/2
Jacket Material - Wire and Cable PVC
Jacket Color Black
Connector End - Wire and Cable Eyelet
Cord Length 6 ft.
Voltage 125/250VAC
NEMA Plug Configuration 14-50
Max. Amps 50
Shape Round
Standards UL
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions