Check Availability
  • FRIGIDAIRE 

    4 ft. Power Cord, 6/2, 8/1 Gauge/Conductor, and 50 Max. Amps

  • Item # 35ME21
  • Mfr. Model # 5308819006
4 ft. Power Cord, 6/2, 8/1 Gauge/Conductor, and 50 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cord connects an electric range to 3-prong range receptacle.
Show More Close
 

Technical Specifications

Item # 35ME21
Mfr. Model # 5308819006
UNSPSC #26121636
Catalog Page 1466
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Power Cord
Gauge/Conductor - Wire and Cable 6/2, 8/1
Jacket Material - Wire and Cable PVC
Jacket Color Gray
Connector End - Wire and Cable Eyelet
Cord Length 4 ft.
Voltage 125/250VAC
NEMA Plug Configuration 10-50
Max. Amps 50
Shape Round
Standards UL
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions