Check Availability
  • FRIGIDAIRE 

    208/230V Electric Window Air Conditioner w/Heat, 18,200/18,500 BtuH Cooling, Includes: Pleated Quick

  • Item # 22XR20
  • Mfr. Model # FFRH1822R2
208/230V Electric Window Air Conditioner w/Heat, 18,200/18,500 BtuH Cooling, Includes: Pleated Quick Window A/C w/Heat,18K Btu,208/230V Window A/C w/Heat,18K Btu,208/230V Window A/C w/Heat,18K Btu,208/230V Window A/C w/Heat,18K Btu,208/230V
Qty
  • Web Price
    $725.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This window room air conditioner features a 8-way electronic control with remote, 24-hr. timer, low-voltage startup, energy saver function, and convenient and attractive central control panel. Comes with an antibacterial filter and the check filter indicator will indicate when it is time to change the filter.Use environmentally friendly R-410A.
Show More Close
 

Technical Specifications

Item # 22XR20
Mfr. Model # FFRH1822R2
UNSPSC #40101701
Catalog Page 2991
Shipping Weight 135.0 lbs
Country of Origin China *
Item Window Air Conditioner w/Heat
BtuH Cooling 18,200/18,500
BtuH Heating 13,000/16,000
Voltage - Air Conditioners and Heat Pumps 208/230VAC
Operation Mode - Air Conditioners and Heat Pumps Cool/Heat
Heating Method - Air Conditioners and Heat Pumps Electric
CEER Rating 10.7
NEMA Plug Configuration - Air Conditioners and Heat Pumps LCDI, 6-30P
Item - Air Conditioners and Heat Pumps Window Air Conditioner with Heat
Amps 8.4/9.1 (Cool), 22.2/20.0 (Heat)
Watts 1883/1900
Dehumidification Rate 5.5 lb./hr.
High CFM 459
Control Type Electronic
Refrigerant Type R-410A
Fan Speeds Cooling 3
Fan Speeds Heating 3
Fan-Only Speeds 3
Air Flow Direction 8 Way
Width 23-5/8"
Depth 25-3/8"
Height 17-7/8"
Max. Wall Thickness 8"
Max. Window Width 40-1/2"
Min. Window Width 26-1/2"
Min. Window Height 18-1/2"
Chassis Type Slide Out
Standards UL/CUL (SA11087), AHAM
Includes Pleated Quick Mount Window Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms