This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • FRIGIDAIRE 

    208/230 Window Air Conditioner, 28,000/28,500 BtuH Cooling, White, Includes: Pleated Quick Mount Win

  • Item # 35MC39
  • Mfr. Model # FFRA2822R2
208/230 Window Air Conditioner, 28,000/28,500 BtuH Cooling, White, Includes: Pleated Quick Mount Win

See alternate products available online.

Product Details

Features a 24-hr. timer, low-voltage startup, energy saver function, and convenient and attractive central control panel. Includes expandable side or top panels.

▪ Electronic control with remote
▪ Antibacterial filter; check filter indicator
Show More Close
 

Technical Specifications

Item # 35MC39
Mfr. Model # FFRA2822R2
UNSPSC #40101701
Catalog Page 2991
Shipping Weight 159.0 lbs
Country of Origin China *
Item Window Air Conditioner
BtuH Cooling 28,000/28,500
Voltage - Air Conditioners and Heat Pumps 208/230VAC
Operation Mode - Air Conditioners and Heat Pumps Cool Only
Heating Method - Air Conditioners and Heat Pumps No Heating
NEMA Plug Configuration - Air Conditioners and Heat Pumps LCDI, 6-30P
Item - Air Conditioners and Heat Pumps Window Air Conditioner
Amps 14.8/16.0
Watts 3300/3365
Dehumidification Rate 9.5 lb./hr.
High CFM 535
Control Type Electronic
Refrigerant Type R-410A
Fan Speeds Cooling 3
Fan-Only Speeds 3
Air Flow Direction 8 Way
Width 26-1/2"
Depth 26-1/2"
Height 18-5/8"
Max. Wall Thickness 10"
Max. Window Width 42"
Min. Window Width 31"
Min. Window Height 19-1/2"
Sleeve No
Chassis Type Slide Out
Color White
Standards UL/CUL (SA11087), AHAM
Includes Pleated Quick Mount Window Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms