This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • FRIGIDAIRE 

    208/230 Window Air Conditioner, 24,700/25,000 BtuH Cooling, Gray, Includes: Pleated Quick Mount Wind

  • Item # 22XR14
  • Mfr. Model # FFRE25332
  • (23)
208/230 Window Air Conditioner, 24,700/25,000 BtuH Cooling, Gray, Includes: Pleated Quick Mount Wind Window A/C,25K Btu,208/230V

See alternate products available online.

Product Details

This window room air conditioner has a remote built-in thermostat to maintain temperature at location of remote. Features 8-way electronic control with remote, 24-hr. timer, low-voltage startup, energy saver function, and convenient and attractive central control panel. Comes with an antibacterial filter and the check filter indicator will indicate when it is time to change the filter. Use environmentally friendly R-410A.
Show More Close
 

Technical Specifications

Item # 22XR14
Mfr. Model # FFRE25332
UNSPSC #40101701
Catalog Page 2991
Shipping Weight 148.0 lbs
Country of Origin China *
Item Window Air Conditioner
BtuH Cooling 24,700/25,000
Voltage - Air Conditioners and Heat Pumps 208/230VAC
Operation Mode - Air Conditioners and Heat Pumps Cool Only
Heating Method - Air Conditioners and Heat Pumps No Heating
CEER Rating 10.3
NEMA Plug Configuration - Air Conditioners and Heat Pumps LCDI, 6-20P
Item - Air Conditioners and Heat Pumps Window Air Conditioner
Amps 12.0/12.8
Watts 2630/2660
Dehumidification Rate 8.0 lb./hr.
High CFM 523
Control Type Electronic
Refrigerant Type R-410A
Fan Speeds Cooling 3
Fan-Only Speeds 3
Air Flow Direction 8 Way
Width 26-1/2"
Depth 26-1/2"
Height 18-5/8
Max. Wall Thickness 10"
Max. Window Width 42"
Min. Window Width 31"
Min. Window Height 19-1/2"
Chassis Type Slide Out
Color Gray
Standards UL/CUL (SA11087), AHAM, Energy Star
Includes Pleated Quick Mount Window Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms