Check Availability
  • FRIGIDAIRE 

    115V Heat Pump Window Air Conditioner w/Heat, 8000 BtuH Cooling, Includes: Pleated Quick Mount Windo

  • Item # 22XR18
  • Mfr. Model # FFRH08221
  • (74)
115V Heat Pump Window Air Conditioner w/Heat, 8000 BtuH Cooling, Includes: Pleated Quick Mount Windo Window A/C w/Heat,115V Window A/C w/Heat,115V Window A/C w/Heat,115V
Qty
  • Web Price
    $528.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This window room air conditioner features a 8-way electronic control with remote, 24-hr. timer, low-voltage startup, energy saver function, and convenient and attractive central control panel. Comes with an antibacterial filter and the check filter indicator will indicate when it is time to change the filter.Use environmentally friendly R-410A.
Show More Close
 

Technical Specifications

Item # 22XR18
Mfr. Model # FFRH08221
UNSPSC #40101701
Catalog Page 2991
Shipping Weight 87.0 lbs
Country of Origin China *
Item Window Air Conditioner w/Heat
BtuH Cooling 8000
BtuH Heating 3500/7000
Voltage - Air Conditioners and Heat Pumps 115VAC
Operation Mode - Air Conditioners and Heat Pumps Cool/Heat
CEER Rating 9.8
NEMA Plug Configuration - Air Conditioners and Heat Pumps LCDI, 5-15P
Item - Air Conditioners and Heat Pumps Window Air Conditioner with Heat
Amps 7.4
Watts 815
Dehumidification Rate 1.5 lb./hr.
High CFM 278
Control Type Electronic
Refrigerant Type R-410A
Power Cord Length 6 ft.
Fan Speeds Cooling 3
Fan Speeds Heating 1
Fan-Only Speeds 3
Air Flow Direction 8 Way
Width 22-5/8"
Depth 23-5/16"
Height 15-3/8"
Max. Wall Thickness 6-1/8"
Max. Window Width 36"
Min. Window Width 26-7/8"
Min. Window Height 16-1/2"
Chassis Type Slide Out
Standards UL/CUL (SA11087), AHAM
Includes Pleated Quick Mount Window Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms