This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • FRIGIDAIRE 

    115 Window Air Conditioner, 15,000 BtuH Cooling, Includes: Pleated Quick Mount Window Kit

  • Item # 22XR11
  • Mfr. Model # FFRE1533S1
115 Window Air Conditioner, 15,000 BtuH Cooling, Includes: Pleated Quick Mount Window Kit Window A/C,15K Btu,115V Window A/C,15K Btu,115V Window A/C,15K Btu,115V Window A/C,15K Btu,115V

See alternate products available online.

Product Details

This window room air conditioner has a remote built-in thermostat to maintain temperature at location of remote. Features 8-way electronic control with remote, 24-hr. timer, low-voltage startup, energy saver function, and convenient and attractive central control panel. Comes with an antibacterial filter and the check filter indicator will indicate when it is time to change the filter. Use environmentally friendly R-410A.
Show More Close
 

Technical Specifications

Item # 22XR11
Mfr. Model # FFRE1533S1
UNSPSC #40101701
Catalog Page 2991
Shipping Weight 112.0 lbs
Country of Origin China *
Item Window Air Conditioner
BtuH Cooling 15,000
Voltage - Air Conditioners and Heat Pumps 115VAC
Operation Mode - Air Conditioners and Heat Pumps Cool Only
Heating Method - Air Conditioners and Heat Pumps No Heating
CEER Rating 11.8
NEMA Plug Configuration - Air Conditioners and Heat Pumps LCDI, 5-15P
Item - Air Conditioners and Heat Pumps Window Air Conditioner
Amps 12.0
Watts 1410
Dehumidification Rate 3.8 lb./hr.
High CFM 362
Control Type Electronic
Refrigerant Type R-410A
Fan Speeds Cooling 3
Fan-Only Speeds 3
Air Flow Direction 8 Way
Width 23-5/8"
Depth 25-3/8"
Height 17-7/8"
Max. Wall Thickness 8"
Max. Window Width 40-1/2"
Min. Window Width 26-1/2"
Min. Window Height 18-1/2"
Chassis Type Slide Out
Standards UL/CUL (SA11087), AHAM, Energy Star
Includes Pleated Quick Mount Window Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms