Check Availability
115 Window Air Conditioner, 10,000 BtuH Cooling, Includes: Pleated Quick Mount Window Kit Window A/C,10K Btu,115V Window A/C,10K Btu,115V Window A/C,10K Btu,115V
  • FRIGIDAIRE 

    115 Window Air Conditioner, 10,000 BtuH Cooling, Includes: Pleated Quick Mount Window Kit

  • Item # 22XR09
  • Mfr. Model # FFRE10331
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Uses environmentally friendly R-410A. Features 24-hr. timer, low-voltage startup, energy saver function, convenient and attractive central control panel, and remote built-in thermostat to maintain temperature at location of remote. Includes antibacterial filter and check filter indicator. Use environmentally friendly R-410A.
Show More Close
 

Technical Specifications

Item # 22XR09
Mfr. Model # FFRE10331
UNSPSC #40101701
Catalog Page 2991
Shipping Weight 69.0 lbs
Country of Origin China *
Item Window Air Conditioner
BtuH Cooling 10,000
Voltage - Air Conditioners and Heat Pumps 115VAC
Operation Mode - Air Conditioners and Heat Pumps Cool Only
Heating Method - Air Conditioners and Heat Pumps No Heating
CEER Rating 12.0
NEMA Plug Configuration - Air Conditioners and Heat Pumps LCDI, 5-15P
Item - Air Conditioners and Heat Pumps Window Air Conditioner
Amps 8.8
Watts 925
Dehumidification Rate 3.0 lb./hr.
High CFM 290
Control Type Electronic
Refrigerant Type R-410A
Fan Speeds Cooling 3
Fan-Only Speeds 3
Air Flow Direction 8 Way
Width 19"
Depth 21-1/2"
Height 14-1/2"
Max. Window Width 36"
Min. Window Width 23"
Min. Window Height 15-1/2"
Chassis Type Fixed
Standards UL/CUL (SA11087), AHAM, Energy Star
Includes Pleated Quick Mount Window Kit

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms