Check Availability
  • FRIGIDAIRE 

    115 Window Air Conditioner, 8000 BtuH Cooling, Includes: Pleated Quick Mount Window Kit

  • Item # 22XR08
  • Mfr. Model # FFRE08331
  • (141)
115 Window Air Conditioner, 8000 BtuH Cooling, Includes: Pleated Quick Mount Window Kit Window A/C,8K Btu,115V Window A/C,8K Btu,115V Window A/C,8K Btu,115V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This window room air conditioner has a remote built-in thermostat to maintain temperature at location of remote. Features 8-way electronic control with remote, 24-hr. timer, low-voltage startup, energy saver function, and convenient and attractive central control panel. Comes with an antibacterial filter and the check filter indicator will indicate when it is time to change the filter. Use environmentally friendly R-410A.
Show More Close
 

Technical Specifications

Item # 22XR08
Mfr. Model # FFRE08331
UNSPSC #40101701
Catalog Page 2991
Shipping Weight 56.2 lbs
Country of Origin China *
Item Window Air Conditioner
BtuH Cooling 8000
Voltage - Air Conditioners and Heat Pumps 115VAC
Operation Mode - Air Conditioners and Heat Pumps Cool Only
Heating Method - Air Conditioners and Heat Pumps No Heating
CEER Rating 12.0
NEMA Plug Configuration - Air Conditioners and Heat Pumps LCDI, 5-15P
Item - Air Conditioners and Heat Pumps Window Air Conditioner
Amps 7.0
Watts 740
Dehumidification Rate 1.7 lb./hr.
High CFM 217
Control Type Electronic
Refrigerant Type R-410A
Fan Speeds Cooling 3
Fan-Only Speeds 3
Air Flow Direction 8 Way
Width 18-1/2"
Depth 15-1/2"
Height 13-7/16"
Max. Window Width 36"
Min. Window Width 23"
Min. Window Height 14"
Chassis Type Fixed
Standards UL/CUL (SA11087), AHAM, Energy Star
Includes Pleated Quick Mount Window Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms