Check Availability
  • FRIGIDAIRE 

    115 Slider Casement Window Air Conditioner, 8000 BtuH Cooling, White, Includes: Remote Control

  • Item # 45RK41
  • Mfr. Model # FFRE0822S1
115 Slider Casement Window Air Conditioner, 8000 BtuH Cooling, White, Includes: Remote Control
Qty
  • Web Price
    $553.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep cool air flowing with this window air conditioner. It features a fixed chassis and electronic control type. Remote control included.
Show More Close
 

Technical Specifications

Item # 45RK41
Mfr. Model # FFRE0822S1
UNSPSC #40101701
Catalog Page 2991
Shipping Weight 90.0 lbs
Country of Origin China *
Item Slider Casement Window Air Conditioner
BtuH Cooling 8000
Voltage - Air Conditioners and Heat Pumps 115VAC
Operation Mode - Air Conditioners and Heat Pumps Cool Only
Heating Method - Air Conditioners and Heat Pumps No Heating
CEER Rating 11.2
NEMA Plug Configuration - Air Conditioners and Heat Pumps 5-15P
Item - Air Conditioners and Heat Pumps Window Air Conditioner
Amps 7.0
Watts 760
Dehumidification Rate 3.0 pt./hr.
High CFM 263
Control Type Electronic
Refrigerant Type R-410A
Power Cord Length 6 ft.
Fan Speeds Cooling 3
Fan-Only Speeds 3
Air Flow Direction 4 Way
Width 14-1/2"
Depth 25-1/2"
Height 20-1/4"
Max. Wall Thickness 8-1/2"
Max. Window Width 40"
Min. Window Width 15-1/2"
Sleeve No
Chassis Type Fixed
Color White
Features Energy Saver
Standards UL, Cul, AHAM
Includes Remote Control
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms