This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • FRIGIDAIRE 

    115 Slider Casement Window Air Conditioner, 10,000 BtuH Cooling, Includes: Easy Mount Window Kit

  • Item # 22XR23
  • Mfr. Model # FFRS10221
115 Slider Casement Window Air Conditioner, 10,000 BtuH Cooling, Includes: Easy Mount Window Kit Slider Casement Window A/C,10K Btu,115V Slider Casement Window A/C,10K Btu,115V Slider Casement Window A/C,10K Btu,115V

See alternate products available online.

Product Details

This window room air conditioner features a 8-way electronic control with remote, 24-hr. timer, low-voltage startup, energy saver function, and convenient and attractive central control panel. Comes with an antibacterial filter and the check filter indicator will indicate when it is time to change the filter.Use environmentally friendly R-410A.
Show More Close
 

Technical Specifications

Item # 22XR23
Mfr. Model # FFRS10221
UNSPSC #40101701
Catalog Page 2991
Shipping Weight 80.0 lbs
Country of Origin China *
Item Slider Casement Window Air Conditioner
BtuH Cooling 10,000
Voltage - Air Conditioners and Heat Pumps 115VAC
Operation Mode - Air Conditioners and Heat Pumps Cool Only
Heating Method - Air Conditioners and Heat Pumps No Heating
CEER Rating 10.4
NEMA Plug Configuration - Air Conditioners and Heat Pumps LCDI, 5-15P
Item - Air Conditioners and Heat Pumps Window Air Conditioner
Amps 10.0
Watts 1050
Dehumidification Rate 3.4 lb./hr.
High CFM 339
Control Type Electronic
Refrigerant Type R-410A
Power Cord Length 6 ft.
Fan Speeds Cooling 3
Fan-Only Speeds 3
Air Flow Direction 4 Way
Width 14-1/5"
Depth 23-1/2"
Height 20-1/4"
Max. Wall Thickness 8-1/2"
Max. Window Width 40"
Min. Window Width 15-1/2"
Min. Window Height 15-1/2"
Chassis Type Fixed
Standards UL/CUL (SA11087), AHAM
Includes Easy Mount Window Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms