Check Availability
  • FRIEDRICH 

    Split System Heat Pump,Wall, 230/208 Voltage, 17,000 BtuH Cooling

  • Item # 22XR51
  • Mfr. Model # M18YJ
  • (1)
Split System Heat Pump,Wall, 230/208 Voltage, 17,000 BtuH Cooling
Qty
  • Web Price
    $2,782.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Energy efficient unit reaches and maintains set point quickly and operates in 0° to 115°F ambient temp. Features oscillating up/down louvers and continuous air sweep. Easily mounts low against wall or on ceiling and automatically switches between cool and heat. New installations require refrigerant line set, sold separately.

• 24-hr. programmable timer and sleep timer
• Auto restart after power outage
• Dehumidification and auto-fan modes
Note: Installation requires qualified technician.
Show More Close
 

Technical Specifications

Item # 22XR51
Mfr. Model # M18YJ
UNSPSC #40101701
Catalog Page 2995
Shipping Weight 144.0 lbs
Country of Origin China *
Item Split System Heat Pump
Indoor/Outdoor Indoor, Outdoor
Mounting Type Wall
BtuH Cooling 17,000
Reverse Cycle Heat BtuH 20,200
Voltage 230/208
SEER 18.0
Hz 60
Phase 1
Min. Circuit Amps 19
Max. Time Delay Fuse Amps 20
HSPF 9.7
Dehumidification 5.5
Operation Mode Heat/Cool
CFM High 622
CFM Medium 509
CFM Low 399
Indoor Sound Level dB 29 / 35 / 40 / 45
Outdoor Sound Level dB 53
Filter Type Washable
Indoor Width 40-5/8"
Indoor Depth 9-5/8"
Indoor Height 12-7/8"
Outdoor Width 34-5/16"
Outdoor Depth 12-5/8"
Outdoor Height 25-7/8"
Connection Flare
Line Size Suction O.D. 1/2"
Line Size Discharge O.D. 1/4"
Refrigeration Line Max. L 98 ft.
Precharged With R-410A
Requires Refrigerant Line Set for New Installation
Standards AHRI, ETL, CETL
Includes Indoor Unit, Outdoor Unit, Remote Control
* This product's country of origin is subject to change

Compliance and Restrictions

Only Sold to Licensed Company/Individual

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Welcome Sign In