Check Availability
  • FRIEDRICH 

    Split System Heat Pump,Wall, 230/208 Voltage, 11,200 BtuH Cooling

  • Item # 22XR49
  • Mfr. Model # M12YJ
  • (1)
Split System Heat Pump,Wall, 230/208 Voltage, 11,200 BtuH Cooling
Qty
  • Clearance Price
    $1,751.40 / each
    Web Price $1,946.00
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Energy efficient unit reaches and maintains set point quickly and operates in 0° to 115°F ambient temp. Features oscillating up/down louvers and continuous air sweep. Easily mounts low against wall or on ceiling and automatically switches between cool and heat. New installations require refrigerant line set, sold separately.

• 24-hr. programmable timer and sleep timer
• Auto restart after power outage
• Dehumidification and auto-fan modes
Note: Installation requires qualified technician.
Show More Close
 

Technical Specifications

Item # 22XR49
Mfr. Model # M12YJ
UNSPSC #40101701
Catalog Page 2995
Shipping Weight 111.0 lbs
Country of Origin South Korea *
Item Split System Heat Pump
Indoor/Outdoor Indoor, Outdoor
Mounting Type Wall
BtuH Cooling 11,200
Reverse Cycle Heat BtuH 13,300
Voltage 230/208
SEER 21.5
Hz 60
Phase 1
Min. Circuit Amps 10
Max. Time Delay Fuse Amps 15
HSPF 11
Dehumidification 3
Operation Mode Heat/Cool
CFM High 353
CFM Medium 272
CFM Low 212
Indoor Sound Level dB 19 / 24 / 33 / 39
Outdoor Sound Level dB 45
Filter Type Washable
Indoor Width 35-1/4"
Indoor Depth 8-1/4"
Indoor Height 11-1/4"
Outdoor Width 30-5/16"
Outdoor Depth 11-5/16"
Outdoor Height 21-5/16"
Connection Flare
Line Size Suction O.D. 3/8"
Line Size Discharge O.D. 1/4"
Refrigeration Line Max. L 65 ft.
Precharged With R-410A
Requires Refrigerant Line Set for New Installation
Standards AHRI, ETL, CETL
Includes Indoor Unit, Outdoor Unit, Remote Control
Green Environmental Attribute Product Contributes To Reducing Water Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Only Sold to Licensed Company/Individual

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Welcome Sign In