Check Availability
  • FRIEDRICH 

    Split System Air Conditioner,Wall, 115 Voltage, 11,200 BtuH Cooling, 12.5 EER

  • Item # 22XR48
  • Mfr. Model # M12CJ
Split System Air Conditioner,Wall, 115 Voltage, 11,200 BtuH Cooling, 12.5 EER
Qty
  • Web Price
    $1,604.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Energy efficient split system air conditioner allows unit to reach and maintain set point quickly and operate in 0° to 115°F ambient temperature. Unit automatically switches between cool and heat and easily mounts against a low wall or on ceiling. You can program a sleep and 24-hr. timer when you went your unit to turn on or off. Oscillating up/down louvers allow continuous air sweep. Will auto restart after power outage. Provides ultra quiet operation and has dehumidification and auto-fan modes. Uses environmentally friendly R-410A. New installations require refrigerant line set, sold separately.
Show More Close
 

Technical Specifications

Item # 22XR48
Mfr. Model # M12CJ
UNSPSC #40101701
Catalog Page 2995
Shipping Weight 111.0 lbs
Country of Origin South Korea *
Item Split System Air Conditioner
Indoor/Outdoor Indoor, Outdoor
Mounting Type Wall
BtuH Cooling 11,200
Voltage 115
SEER 21.5
EER 12.5
Hz 60
Phase 1
Min. Circuit Amps 12
Max. Time Delay Fuse Amps 25
Dehumidification 2.53
Operation Mode Cool Only
CFM High 290
CFM Medium 310
CFM Low 335
Indoor Sound Level dB 19 / 24 / 33 / 39
Outdoor Sound Level dB 53
Filter Type Washable
Indoor Width 35-1/4"
Indoor Depth 8-5/16"
Indoor Height 11-1/4"
Outdoor Width 30-5/16"
Outdoor Depth 11-5/16"
Outdoor Height 21-5/16"
Connection Flare
Line Size Suction O.D. 3/8"
Line Size Discharge O.D. 1/4"
Refrigeration Line Max. L 65 ft.
Precharged With R-410A
Requires Refrigerant Line Set for New Installation
Standards AHRI, ETL, CETL
Includes Indoor Unit, Outdoor Unit, Remote Control
Green Environmental Attribute Product Contributes To Reducing Water Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Only Sold to Licensed Company/Individual

Only Sold to Licensed Company/Individual

Show More Close
 

Alternate Search Terms