Check Availability
  • FRIEDRICH 

    Cool/Heat Vertical Packaged Air Conditioner, 12,000 BtuH Cooling, 11,600 BtuH Heating

  • Item # 22XT01
  • Mfr. Model # VHA12R34
Cool/Heat Vertical Packaged Air Conditioner, 12,000 BtuH Cooling, 11,600 BtuH Heating
Qty
  • Web Price
    $2,562.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XT01
Mfr. Model # VHA12R34
UNSPSC #40101701
Shipping Weight 160.0 lbs
Country of Origin Mexico *
Item Vertical Packaged Air Conditioner
Operation Mode Cool/Heat
EER 9.8
BtuH Cooling 12,000
BtuH Heating 11,600
Voltage 265
Reverse Cycle Heat BtuH 11,000
Reverse Cycle Heat COP 3.0
Heating kW 3.4
Indoor CFM 390
Vent CFM 60
Max. ESP 0.3
Refrigerant Type R410A
Refrigerant Charge 37 oz.
Width 23"
Depth 23"
Height 32"
Control Volts 115
Hz 60
Phase 1
Min. Circuit Amps 17.4
Manufacturers Warranty Length 1 yr. Parts, 5 yr. Compressor, Indoor/Outdoor Coils and Refrigerant Tubing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms