Check Availability
  • FRANKLIN BRASS 

    60"L x 1"D Bright Stainless Steel Shower Rod, Includes: (4) Screws

  • Item # 29WJ36
  • Mfr. Model # 161-5
60"L x 1"D  Bright Stainless Steel Shower Rod, Includes: (4) Screws
Qty
  • Web Price
    $45.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WJ36
Mfr. Model # 161-5
UNSPSC #30181503
Catalog Page 2738
Shipping Weight 2.3 lbs
Country of Origin China *
Item Shower Rod
Rod or Track Length 60"
Rod Dia. 1"
Finish Bright Stainless Steel
Rod or Track Material Stainless Steel
Includes (4) Screws
* This product's country of origin is subject to change

Compliance and Restrictions