Check Availability
  • FRANKLIN BRASS 

    24"L Satin Nickel Zinc Double Towel Bar, Astra Collection

  • Item # 29WH85
  • Mfr. Model # 1050SN
24"L Satin Nickel Zinc Double Towel Bar, Astra Collection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WH85
Mfr. Model # 1050SN
UNSPSC #52171001
Shipping Weight 1.45 lbs
Country of Origin China *
Item Double Towel Bar
Finish Satin Nickel
Collection Astra
Bar Length 24"
Overall Length 26-1/4"
Overall Height 2-1/3"
Overall Depth 5-1/8"
Material Zinc
Includes (4) Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close