Check Availability
  • FRANKLIN BRASS 

    12" Concealed Wall Mount Stainless Steel Grab Bar, Silver

  • Item # 29WJ25
  • Mfr. Model # 5712
12" Concealed Wall Mount Stainless Steel Grab Bar, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WJ25
Mfr. Model # 5712
UNSPSC #42211608
Shipping Weight 1.35 lbs
Country of Origin China *
Item Grab Bar
Type Concealed Wall Mount
Material Stainless Steel
Finish Stainless Steel
Color Silver
Frame Stainless Steel Tubing
Length 12"
Width 15-7/32"
Height 3-15/16"
Depth 3-5/32
Dia. 1-1/4"
Mounting Screws Concealed
Weight Capacity 500 lb.
Standards ADA, ASTM
Includes (6) Screws
* This product's country of origin is subject to change

Compliance and Restrictions