Check Availability
  • FRANCIS 

    Antenna, Pre-tuned, 54inH, White, Fiberglass

  • Item # 39CJ31
  • Mfr. Model # 300-CB25W
Antenna, Pre-tuned, 54inH, White, Fiberglass Antenna,Pre-tuned,54inH,White,Fiberglass Antenna,Pre-tuned,54inH,White,Fiberglass
Qty
  • Web Price
    $31.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CJ31
Mfr. Model # 300-CB25W
UNSPSC #43221720
Shipping Weight 0.74 lbs
Country of Origin USA *
Item Antenna
Type Pre-tuned
Antenna Length (In.) 54
Antenna Diameter (In.) 3/8
Overall Length (In.) 54
Base Dia. (In.) 0.375
Material Fiberglass
Finish White
Frequency (MHz) 26 to 30
Bandwidth (MHz) 440
Number of Bands 1
Power Rating (Watts) 175
Thread Size (In.) 3/8
Application CB Communication
For Use With CB Radio
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions