This item has been discontinued.  For alternate products call 1-800-217-6872.

Multi-Purpose Fuel Treatment, Diesel

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52YP06
Mfr. Model # 00351
UNSPSC #47131828
Shipping Weight 1.72 lbs
Country of Origin USA *
Item Multi-Purpose Fuel Treatment
Type Diesel
Container Size 32 oz.
Boiling Point (F) 320
Dissolves Gum and Varnish
For Use With Diesel Engines
Application Works Well In All Diesel
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov