Check Availability
Melt Down Fuel Treatment, Anti-Gel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52YP04
Mfr. Model # 00124
UNSPSC #47131828
Shipping Weight 1.79 lbs
Country of Origin USA *
Item Melt Down Fuel Treatment
Type Anti-Gel
Container Size 32 oz.
Boiling Point (F) 250
Dissolves Gelled Fuel
For Use With Diesel Engines
Application Dissolves Gelled Fuel
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.