Check Availability
  • FPPF 

    Fuel Oil Biocide and Slimicide, Diesel

  • Item # 52YP03
  • Mfr. Model # 00119
Fuel Oil Biocide and Slimicide, Diesel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52YP03
Mfr. Model # 00119
UNSPSC #47131828
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Fuel Oil Biocide and Slimicide
Type Diesel
Container Size 16 oz.
Boiling Point (F) 212
Freezing Point (F) 86
Dissolves Water, Contaminants
For Use With Diesel Engines
Application To Be Used As A Biocide for The Control of Bacteria and Fungi Growths In Oils and Refined Fuels
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms