Check Availability
Diesel and Gas Treatment, Fuel Line
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52YP02
Mfr. Model # 00100
UNSPSC #47131828
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Diesel and Gas Treatment
Type Fuel Line
Container Size 8 oz.
Boiling Point (F) 334
Freezing Point (F) -102.64
VOC Content 100%
Dissolves Water
For Use With Gasoline, Diesel Engines
Application Totally Disperses Water
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is restricted for international sale.