Check Availability
Diesel Treatment, 32 oz. Size, 300 deg.F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52YP05
Mfr. Model # 00343
UNSPSC #47131828
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Diesel Treatment
Type Diesel
Container Size 32 oz.
Boiling Point (F) 300
Dissolves Gelled Fuel
For Use With Diesel Engines
Application Winter Diesel Treatment, Lowers Cold Filter Plugging Point, Cleans Injectors
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov