Check Availability
  • FOXX LIFE SCIENCES 

    Polypropylene Screw On Cap, White, 1 EA

  • Item # 26ZV15
  • Mfr. Model # 205-7002-RLS
Polypropylene Screw On Cap, White, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZV15
Mfr. Model # 205-7002-RLS
UNSPSC #24122004
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Cap
Labware Closure Type Screw On
Labware Closure Material Polypropylene
Labware Closure Liner Material Rubber
Labware Closure Color White
Autoclavable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.