Check Availability
  • FOXX LIFE SCIENCES 

    2000mL / 67.6 oz. Plastic Erlenmeyer Flask, Clear, Height: 265mm, 6 PK

  • Item # 26ZV33
  • Mfr. Model # 248-5232-OEM
2000mL / 67.6 oz. Plastic Erlenmeyer Flask, Clear, Height: 265mm, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 26ZV33
Mfr. Model # 248-5232-OEM
UNSPSC #41121804
Shipping Weight 5.5 lbs
Country of Origin Mexico *
Item Erlenmeyer Flask
Flask Type Erlenmeyer
Labware Capacity - Metric 2000mL
Labware Capacity - English 67.6 oz.
Labware Basic Material Plastic
Labware Body Material Polycarbonate
Labware Neck Style Straight
Includes Closure Yes
Labware Closure Color White
Graduation Range 600 to 2000mL
Graduation Subdivisions 100mL
Sterile/Non-Sterile Sterile
Autoclavable Yes
Labware Clarity Transparent
Labware Body Color Clear
Labware Closure Type Screw On
Labware Height - English 10.43"
Labware Height - Metric 265mm
Stopper Size 50mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms