Check Availability
  • FOXFURY 

    75W LED Tripod Remote Area Lighting System, Black, 4000/1300/500 Lumens

  • Item # 15D964
  • Mfr. Model # 200-800
75W LED Tripod Remote Area Lighting System, Black, 4000/1300/500 Lumens Remote Area Lighting System,LED,4000 Lm Remote Area Lighting System,LED,4000 Lm Remote Area Lighting System,LED,4000 Lm Remote Area Lighting System,LED,4000 Lm Remote Area Lighting System,LED,4000 Lm Remote Area Lighting System,LED,4000 Lm Remote Area Lighting System,LED,4000 Lm Remote Area Lighting System,LED,4000 Lm Remote Area Lighting System,LED,4000 Lm Remote Area Lighting System,LED,4000 Lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lighting comes right to the scene with this 17-lb., 33"L battery-powered light, designed for rapid deployment. It features powerful CREE LEDs designed to deliver High/Medium/Low beams that are visible more than a mile away. Use as a spotlight, or attach the diffuser lens for 120° area lighting. The shoulder strap allows hands-free transport. A 2-way locking cap holds the lamp head and legs in place. A flip-off cap protects the top of the lamp, and the power/mode switch features a flip-open cover. Power by a rechargeable lithium-ion battery system (installed), or plug in to AC or DC power. Cords and AC/DC adapter are included.
Show More Close
 

Technical Specifications

Item # 15D964
Mfr. Model # 200-800
UNSPSC #39112002
Catalog Page 520
Shipping Weight 25.7 lbs
Country of Origin USA *
Item Remote Area Lighting System
Type - Job Site Lighting Tripod
Power Source - Job Site Lighting Dual (AC/DC)
Lumens 4000/1300/500
Number of Lamp Heads 1
Run Time - Job Site Lights 3/9/24 hr.
Charge Time 5 hr.
Battery Chemistry Lithium Ion
Cord Length - Job Site Lighting 10 ft.
Max. Extension Height 96"
Light Technology LED
Light Distribution - Job Site Lighting Flood/Spot
IP Rating IPX7
Safety Rated Not Safety Rated
Voltage 12VDC
Lamp Watts 75
Color Black
Item - Job Site Lighting Remote Area Lighting System
Gauge/Conductor 18/3
Replacement Lamp No
Includes Light with built in battery system, AC Adapter & Cord, DC Cord, Carrying Strap, Accessory bag for cables, 3M Reflective tape strips
Standards CE-EMC, CE-LV
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms