Check Availability
  • FOXFURY 

    240W LED Tripod Remote Area Lighting System, Black, 14,000/5550/2000 Lumens

  • Item # 44ZY99
  • Mfr. Model # 200-1200
240W LED Tripod Remote Area Lighting System, Black, 14,000/5550/2000 Lumens Lighting System,240W,LED,150 in. Max. H Lighting System,240W,LED,150 in. Max. H Lighting System,240W,LED,150 in. Max. H Lighting System,240W,LED,150 in. Max. H Lighting System,240W,LED,150 in. Max. H Lighting System,240W,LED,150 in. Max. H Lighting System,240W,LED,150 in. Max. H Lighting System,240W,LED,150 in. Max. H Lighting System,240W,LED,150 in. Max. H Lighting System,240W,LED,150 in. Max. H
Qty
  • Web Price
    $7,941.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quick-deploying FoxFury telescoping Scene Light offers 360° scene, 120° area, and 12° spotlight. Comes with AC/DC cables that can be used to directly drive the light or to recharge the included NiMH battery.

• Waterproof to 9.8 ft. (3 m)
• Lamp life: 50,000 hr.
Show More Close
 

Technical Specifications

Item # 44ZY99
Mfr. Model # 200-1200
UNSPSC #39111605
Catalog Page 520
Shipping Weight 89.0 lbs
Country of Origin USA *
Item Remote Area Lighting System
Type - Job Site Lighting Tripod
Power Source - Job Site Lighting Dual (AC/DC)
Lumens 14,000/5550/2000
Number of Lamp Heads 1
Run Time - Job Site Lights 3/9/24 hr.
Charge Time 8 hr.
Battery Chemistry Nickel-Metal Hydride
Cord Length - Job Site Lighting 20 ft.
Max. Extension Height 150"
Light Technology LED
Light Distribution - Job Site Lighting Flood/Spot
IP Rating IPX7
Safety Rated Not Safety Rated
Lamp Watts 240
Color Black
Item - Job Site Lighting Remote Area Lighting System
Gauge/Conductor 18/3
Replacement Lamp Yes
Includes Light Head, Triposcope, Rechargeable NiMH Battery System, AC and DC Charger
Standards CE-EMC, CE-LV
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms