Check Availability
  • FOXFURY 

    100W LED Tripod Remote Area Lighting System, Black, 8000 Lumens

  • Item # 44M834
  • Mfr. Model # 200-900
100W LED Tripod Remote Area Lighting System, Black, 8000 Lumens Remote Area Lighting System,LED,7000 Lm Remote Area Lighting System,LED,7000 Lm Remote Area Lighting System,LED,7000 Lm Remote Area Lighting System,LED,7000 Lm Remote Area Lighting System,LED,7000 Lm Remote Area Lighting System,LED,7000 Lm Remote Area Lighting System,LED,7000 Lm Remote Area Lighting System,LED,7000 Lm Remote Area Lighting System,LED,7000 Lm Remote Area Lighting System,LED,7000 Lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The FoxFury remote area lighting system features a built-in tripod stand with portable, battery-powered single-head LED lights that are easily toted with carrying strap. Area/spotlight deploys quickly to illuminate remote locations. Runs on lithium-ion battery and can charge or directly drive via AC or DC.
Show More Close
 

Technical Specifications

Item # 44M834
Mfr. Model # 200-900
UNSPSC #39112002
Catalog Page 520
Shipping Weight 34.67 lbs
Country of Origin USA *
Item Remote Area Lighting System
Type - Job Site Lighting Tripod
Power Source - Job Site Lighting Dual (AC/DC)
Lumens 8000
Number of Lamp Heads 1
Run Time - Job Site Lights 3/9/24 hr.
Charge Time 7 hr.
Battery Chemistry Lithium Ion
Cord Length - Job Site Lighting 10 ft.
Max. Extension Height 102"
Light Technology LED
Light Distribution - Job Site Lighting Flood/Spot
IP Rating IPX7
Safety Rated Not Safety Rated
Lamp Watts 100
Color Black
Item - Job Site Lighting Remote Area Lighting System
Gauge/Conductor 18/3
Includes Light with Built- in Battery System, AC Adapter & Cord, DC Cord, Carrying Strap, Accessory Bag for Cables, 3M Reflective Tape Strips, Color Bands for Nomad(R) 360 Scene Light P/N 85-070
Standards CE-EMC, CE-LV
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms