Check Availability
  • FOUNDATIONS 

    Baby Changing Station, Horizontal, Recessed Mount, Stainless Steel/Polyethylene

  • Item # 45TX51
  • Mfr. Model # 5410339
Baby Changing Station, Horizontal, Recessed Mount, Stainless Steel/Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TX51
Mfr. Model # 5410339
UNSPSC #56101812
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Baby Changing Station
Horizontal/Vertical Horizontal
Flush Mount/Recessed Mount Recessed Mount
Material Stainless Steel/Polyethylene
Color Stainless Steel and Gray
Closed Height 15-5/8"
Closed Width 35-5/8"
Closed Depth 3-7/8"
Weight Capacity 200 lb.
Includes Mounting Hardware
Manufacturers Warranty Length 5-yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms