Check Availability
  • FOUNDATIONS 

    Baby Changing Station, Horizontal, Flush Mount, Stainless Steel/Polyethylene

  • Item # 39F738
  • Mfr. Model # 100-SSC-SM
Baby Changing Station, Horizontal, Flush Mount, Stainless Steel/Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wall-mounted station provides a family-friendly location for parents and caregivers to change diapers. Appropriate for men's, women's, and family restrooms as well as common areas.
Show More Close
 

Technical Specifications

Item # 39F738
Mfr. Model # 100-SSC-SM
UNSPSC #56101812
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Baby Changing Station
Horizontal/Vertical Horizontal
Flush Mount/Recessed Mount Flush Mount
Material Stainless Steel/Polyethylene
Closed Height 21-3/8"
Closed Width 37-2/3"
Closed Depth 4"
Projection from Wall 17-3/16"
Weight Capacity 250 lb.
Includes Mounting Hardware
Manufacturers Warranty Length 5-yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms