Check Availability
  • FOUNDATIONS 

    Baby Changing Station, Horizontal, Recessed Mount, Stainless Steel/Polyethylene

  • Item # 39F737
  • Mfr. Model # 100-SSC-R
Baby Changing Station, Horizontal, Recessed Mount, Stainless Steel/Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feature safety straps that sanitize easily and can be adjusted with one hand. Cushioned safety corners provide added protection. ADA and ANSI compliant.
Show More Close
 

Technical Specifications

Item # 39F737
Mfr. Model # 100-SSC-R
UNSPSC #56101812
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Baby Changing Station
Horizontal/Vertical Horizontal
Flush Mount/Recessed Mount Recessed Mount
Material Stainless Steel/Polyethylene
Closed Height 21-3/8"
Closed Width 37-2/3"
Closed Depth 1"
Projection from Wall 13-1/8"
Weight Capacity 250 lb.
Includes Mounting Hardware
Manufacturers Warranty Length 5-yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms