Check Availability
  • FOUNDATIONS 

    Baby Changing Station, Vertical, Recessed Mount, 304 Stainless Steel, 16 ga.

  • Item # 35MG22
  • Mfr. Model # 100SSV-R
Baby Changing Station, Vertical, Recessed Mount, 304 Stainless Steel, 16 ga.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35MG22
Mfr. Model # 100SSV-R
UNSPSC #56101812
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Baby Changing Station
Horizontal/Vertical Vertical
Flush Mount/Recessed Mount Recessed Mount
Material 304 Stainless Steel, 16 ga.
Closed Height 35-1/2"
Closed Width 23"
Closed Depth 1"
Projection from Wall 30-1/3"
Includes Polystyrene Replaceable Tray Liner.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms