Check Availability
  • FOUNDATIONS 

    Baby Changing Station, Horizontal, Recessed Mount, 304 Stainless Steel, 16 ga.

  • Item # 35MG20
  • Mfr. Model # 100SS-R
Baby Changing Station, Horizontal, Recessed Mount, 304 Stainless Steel, 16 ga.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35MG20
Mfr. Model # 100SS-R
UNSPSC #56101812
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Baby Changing Station
Horizontal/Vertical Horizontal
Flush Mount/Recessed Mount Recessed Mount
Material 304 Stainless Steel, 16 ga.
Closed Height 21-3/8"
Closed Width 34"
Closed Depth 1"
Projection from Wall 18"
Weight Capacity 50 lb.
Includes Polystyrene Replaceable Tray Liner.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms