Check Availability
  • FOUNDATIONS 

    Baby Changing Station, Horizontal, Flush Mount, 304 Stainless Steel, 16 ga.

  • Item # 35MG19
  • Mfr. Model # 100SS-SM
Baby Changing Station, Horizontal, Flush Mount, 304 Stainless Steel, 16 ga.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35MG19
Mfr. Model # 100SS-SM
UNSPSC #56101812
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Baby Changing Station
Horizontal/Vertical Horizontal
Flush Mount/Recessed Mount Flush Mount
Material 304 Stainless Steel, 16 ga.
Closed Height 21-3/8"
Closed Width 34"
Closed Depth 4"
Projection from Wall 21-3/8"
Weight Capacity 50 lb.
Includes Polystyrene Replaceable Tray Liner.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms