This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • FOUNDATIONS 

    40"L x 28"W x 43"H Compact Folding Crib, White Steel

  • Item # 5NXG3
  • Mfr. Model # 1331107
40"L x 28"W x 43"H Compact Folding Crib, White Steel

See alternate products available online.

Product Details

Compact size designed specifically for commercial use. Constructed of heavy-duty steel with a 360° welding process to ensure durability. Nonporous and easy-to-clean, powder-coated finish resists corrosion and scratches. Includes a 4" innerspring mattress and a 24" x 38" sleeping surface. Features reinforced locking floorboards and oversized locking casters for easy transport. Arrives fully assembled and can fold flat in seconds.
Show More Close
 

Technical Specifications

Item # 5NXG3
Mfr. Model # 1331107
UNSPSC #56101804
Shipping Weight 75.0 lbs
Country of Origin China *
Item Folding Crib
Item - Crib Folding Crib
Crib Size Compact
Type Fixed Side Rail, Slatted End Panel
Length 40"
Width 28"
Height 43"
Material Steel
Color White
Standards ASTM, CPSC, JPMA, CFR 1633
Includes 4" Innerspring Mattress
* This product's country of origin is subject to change

Compliance and Restrictions