This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • FOUNDATIONS 

    40"L x 28"W x 43"H Compact Folding Crib, White Steel

  • Item # 24T788
  • Mfr. Model # 1331097
40"L x 28"W x 43"H Compact Folding Crib, White Steel

See alternate products available online.

Technical Specifications

Item # 24T788
Mfr. Model # 1331097
UNSPSC #56101804
Shipping Weight 58.8 lbs
Country of Origin China *
Item Folding Crib
Item - Crib Folding Crib
Crib Size Compact
Type Fixed Side Rail, Slatted End Panel
Length 40"
Width 28"
Height 43"
Material Steel
Color White
Standards CPSC, ASTM, and JPMA
Includes 4" Foam Mattress and 4" Nonmarking Casters
* This product's country of origin is subject to change

Welcome Sign In